Cooper B-Line B337ZN B337ZN

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B337ZN
  • Rexel Part Number:

    330155
  • UPC:

    78101153303

Tee Gusset Plate, 3 Holes, Material: Steel, Finish: Zinc Plated.

$ 2,524.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B337ZN

Rexel Part # 330155

UPC 78101153303

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch