Cooper B-Line B340GRN Splice Plate, 2-Hole, Accomodates (2) 1-5/8" Channel, Steel/Green

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B340GRN
  • Rexel Part Number:

    507077
  • UPC:

    78101153312

Splice Plate, 2-Hole, Accomodates (2) 1-5/8 Inch Channel, Material/Finish: Steel/Green

$ 802.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B340GRN

Rexel Part # 507077

UPC 78101153312

UNSPSC 30101804

Color Green

Material Steel

Mounting 2-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch