Cooper B-Line B341ZN Four Hole Splice Plate, Zinc Plated, 7-1/4" Long

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B341ZN
  • Rexel Part Number:

    62960
  • UPC:

    781011533236

Splice Plate, 4 Holes, Material: Steel, Finish: Zinc Plated

$ 1,381.30 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B341ZN

Rexel Part # 62960

UPC 781011533236

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch