Cooper B-Line B447ZN(1/2CO Conduit Connection Plate

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B447ZN(1/2CO
  • Rexel Part Number:

    94097
  • UPC:

    781011554330

Conduit Connection Plate For 1/2-in. Conduit, Material: Steel, Finish: Zinc Plated

$ 2,599.36 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B447ZN(1/2CO

Rexel Part # 94097

UPC 781011554330

UNSPSC 39121311

Diameter 9/32 in

Material Steel

Mounting 2-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch