Cooper B-Line B504ZN FOUR HOLE SPLICE PLATE,

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B504ZN
  • Rexel Part Number:

    400537
  • UPC:

    78101155709

Splice Plate, 4 Holes, Material: Steel, Finish: Zinc Plated.

$ 2,066.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B504ZN

Rexel Part # 400537

UPC 78101155709

UNSPSC 39121311

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch