Cooper B-Line B528ZN Flat Plate Fitting

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B528ZN
  • Rexel Part Number:

    67748
  • UPC:

    781011558338

Splice Plate, 2 Holes, Material: Steel, Finish: Zinc Plated

$ 2,560.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B528ZN

Rexel Part # 67748

UPC 781011558338

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 2-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch