Cooper B-Line B556ZN FIVE HOLE CORNER GUSSET

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    B556ZN
  • Rexel Part Number:

    67680
  • UPC:

    78101155851

Corner Gusset Plate, 5 Holes, Material: Steel, Finish: Zinc Plated.

$ 4,923.61 / C
C = PER 100

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # B556ZN

Rexel Part # 67680

UPC 78101155851

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch