Superstrut AB207 Flat Plate Fitting

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB207
  • Rexel Part Number:

    202139
  • UPC:

    616013259719

Flat Splice plate, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Gold-Galvanized Steel.

$ 1,654.55 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB207

Rexel Part # 202139

UPC 616013259719

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 3-hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch