Superstrut AB219-HDG Flat Angle Fitting, 3-Hole, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB219-HDG
  • Rexel Part Number:

    250767
  • UPC:

    61601301816

Corner Plate, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized.

$ 5,234.97 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB219-HDG

Rexel Part # 250767

UPC 61601301816

UNSPSC 39121701

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch