Superstrut AB219 3H FLAT L PLATE

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB219
  • Rexel Part Number:

    205516
  • UPC:

    61601326521

Corner Plate, 3 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel, Finish: Gold Galvanized.

$ 758.40 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB219

Rexel Part # 205516

UPC 61601326521

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 3-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch