Superstrut AB220HDG Flat Tee Fitting, 4-Hole, Hot Dipped Galvanized

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    AB220HDG
  • Rexel Part Number:

    250791
  • UPC:

    61601308217

Tee Splice Plate, 4 HoleS, Bolt Hole Diamater: 9/16 in, Material: Steel, Finish: Hot-Dipped Galvanized

$ 2,716.65 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # AB220HDG

Rexel Part # 250791

UPC 61601308217

UNSPSC 39121705

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch