Kindorf B 936 Flat Angle Plate Connector, 4 Holes, Bolt Hole: 9/16", Steel/Galvanized

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 936
  • Rexel Part Number:

    66139
  • UPC:

    785991758108

Flat Angle Plate Connector, 4 Holes, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.

$ 1,717.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 936

Rexel Part # 66139

UPC 785991758108

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 4-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch