Kindorf B 937 Steel Flat Plate T-Connector

  • Mfr/Brand Name:

    Kindorf
  • Mfr Number:

    B 937
  • Rexel Part Number:

    66130
  • UPC:

    785991758139

Steel Flat Plate T-Connector, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.

$ 1,429.64 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Kindorf

Mfr Part # B 937

Rexel Part # 66130

UPC 785991758139

UNSPSC 30101804

Diameter 9/16 in

Material Steel

Mounting 5-Hole

Type Splice Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch