Hoffman FLEX3MTC4X20X1 Flexibar, 3M, 4 x 20 x 1

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    FLEX3MTC4X20X1
  • Rexel Part Number:

    223075
  • UPC:

    782856447344

Flexibar, 385 Amp @ 45C Rise, Conductor: Tinned Copper, Insulation: Vinyl, Conductor Layers: 4, Length: 3 Meters, Conductor Width: 20mm, Layers Thickness: 1mm x 4 Layers. ***Amps listed above are for reference only, Refer to spec sheet for calculation of exact capacity of Flexibar***

$ 151.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # FLEX3MTC4X20X1

Rexel Part # 223075

UPC 782856447344

UNSPSC 26121541

Amps 385

Length 3 m

Material Copper

Type Flexibar

Place your Will Call order by clicking the cart button next to the appropriate Branch