Multiple ALC038RW250CL Flexible Aluminum Conduit, 3/8", Reduced Wall, 250' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC038RW250CL
  • Rexel Part Number:

    48816
  • UPC:

    78267369402

Flexible Aluminum Conduit, 3/8 Inch, Reduced Wall, 250 Foot Coil

$ 39.04 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # ALC038RW250CL

Rexel Part # 48816

UPC 78267369402

UNSPSC 39131706

Color Metallic

Diameter 3/8 in

Length 250 ft

Material Aluminum

Type Flexible Aluminum

Place your Will Call order by clicking the cart button next to the appropriate Branch