Multiple ALC075RW100CL Flexible Aluminum Conduit, 3/4", Reduced Wall, 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC075RW100CL
  • Rexel Part Number:

    48349
  • UPC:

    98005002203

Flexible Aluminum Conduit, 3/4 Inch, Reduced Wall, 100 Foot Coil

$ 62.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # ALC075RW100CL

Rexel Part # 48349

UPC 98005002203

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 100 ft

Material Aluminum

Type Flexible Aluminum

Place your Will Call order by clicking the cart button next to the appropriate Branch