Multiple 1FAX50 Aluminum Flex, 1", 50' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    1FAX50
  • Rexel Part Number:

    48724
  • UPC:

    98005002204

1" Diameter, Reduced Wall Aluminum Conduit, Metallic, Lightweight Aluminum Alloy, 50 feet Coil.

$ 117.24 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # 1FAX50

Rexel Part # 48724

UPC 98005002204

UNSPSC 39131706

Color Metallic

Diameter 1 in

Length 50 ft

Material Aluminum

Type Flexible Aluminum

Place your Will Call order by clicking the cart button next to the appropriate Branch