Multiple ALC125RW50CL Flexible Aluminum Conduit, 1-1/4", Reduced Wall, 50' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC125RW50CL
  • Rexel Part Number:

    48367
  • UPC:

    98005002205

Flexible Aluminum Conduit, 1-1/4 Inch, Reduced Wall, 50 Foot Coil

$ 163.12 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # ALC125RW50CL

Rexel Part # 48367

UPC 98005002205

UNSPSC 39131706

Color Metallic

Diameter 1 1/4 in

Length 50 ft

Material Aluminum

Type Flexible Aluminum

Place your Will Call order by clicking the cart button next to the appropriate Branch