Multiple ALC250RW25CL Flexible Aluminum Conduit, 2-1/2", Reduced Wall, 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    ALC250RW25CL
  • Rexel Part Number:

    48482
  • UPC:

    98005002208

Flexible Aluminum Conduit, 2-1/2 Inch, Reduced Wall, 25 Foot Coil

$ 383.38 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 25

Mfr / Brand Multiple

Mfr Part # ALC250RW25CL

Rexel Part # 48482

UPC 98005002208

UNSPSC 39131706

Color Metallic

Diameter 2 1/2 in

Length 25 ft

Material Aluminum

Type Flexible Aluminum

Place your Will Call order by clicking the cart button next to the appropriate Branch