Electri-Flex 91101 Flexible Steel Conduit, 2-1/2", Reduced Wall, 50' Coil

  • Mfr/Brand Name:

    Electri-Flex
  • Mfr Number:

    91101
  • Rexel Part Number:

    199284
  • UPC:

    78267391101

Flexible Conduit, Steel, Type SL, 2-1/2 Inch, 50 Foot Coil

$ 103.41 / C
C = PER 100

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand Electri-Flex

Mfr Part # 91101

Rexel Part # 199284

UPC 78267391101

UNSPSC 39131706

Color Metallic

Diameter 2 1/2 in

Length 50 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch