Multiple STL038EF100CL Extra Flexible Steel Conduit, 3/8", 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL038EF100CL
  • Rexel Part Number:

    48162
  • UPC:

Extra Flexible Steel Conduit, 3/8", 100' Coil

$ 26.36 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # STL038EF100CL

Rexel Part # 48162

UPC

UNSPSC 39131706

Color Metallic

Diameter 3/8 in

Length 100 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch