Multiple STL038RW1000RL Flexible Steel Conduit, 3/8", Reduced Wall, 1000' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL038RW1000RL
  • Rexel Part Number:

    205732
  • UPC:

    98005002112

Flexible Steel Conduit, Reduced Wall, 3/8 Inch, 1000 Foot Reel

$ 36.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL038RW1000RL

Rexel Part # 205732

UPC 98005002112

UNSPSC 39131706

Color Metallic

Diameter 3/8 in

Length 1000 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch