Multiple STL038RW250CL Flexible Steel Conduit, 3/8", Reduced Wall, 250' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL038RW250CL
  • Rexel Part Number:

    48138
  • UPC:

    78267369302

Flexible Steel Conduit, Reduced Wall, 3/8 Inch, 250 Foot Coil

$ 36.54 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 250

Mfr / Brand Multiple

Mfr Part # STL038RW250CL

Rexel Part # 48138

UPC 78267369302

UNSPSC 39131706

Color Metallic

Diameter 3/8 in

Length 250 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch