Multiple STL050RW100CL Flexible Steel Conduit, 1/2", Reduced Wall, 100' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL050RW100CL
  • Rexel Part Number:

    48326
  • UPC:

    98005002102

Flexible Steel Conduit, 1/2 Inch, Reduced Wall, 100 Foot Coil

$ 41.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 100

Mfr / Brand Multiple

Mfr Part # STL050RW100CL

Rexel Part # 48326

UPC 98005002102

UNSPSC 39131706

Color Metallic

Diameter 1/2 in

Length 100 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch