Multiple STL075RW500RL Flexible Steel Conduit, 3/4", Reduced Wall, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL075RW500RL
  • Rexel Part Number:

    162017
  • UPC:

Flexible Steel Conduit, 3/4 Inch, Reduced Wall, 500 Foot Reel

$ 56.55 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL075RW500RL

Rexel Part # 162017

UPC

UNSPSC 39131706

Color Metallic

Diameter 3/4 in

Length 500 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch