Multiple STL100RW500RL Flexible Steel Conduit, 1", Reduced Wall, 500' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL100RW500RL
  • Rexel Part Number:

    130535
  • UPC:

Flexible Steel Conduit, 1 Inch, Reduced Wall, 500 Foot Reel

$ 103.04 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL100RW500RL

Rexel Part # 130535

UPC

UNSPSC 39131706

Color Metallic

Diameter 1 in

Length 500 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch