Multiple STL125RW50CL Flexible Steel Conduit, 1-1/4", Reduced Wall, 50' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL125RW50CL
  • Rexel Part Number:

    48568
  • UPC:

    98005002105

Flexible Steel Conduit, 1-1/4 Inch, Reduced Wall, 50 Foot Coil

$ 132.92 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 50

Mfr / Brand Multiple

Mfr Part # STL125RW50CL

Rexel Part # 48568

UPC 98005002105

UNSPSC 39131706

Color Metallic

Diameter 1 1/4 in

Length 50 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch