Multiple STL150RW750RL Flexible Steel Conduit, 1-1/2", Reduced Wall, 750' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL150RW750RL
  • Rexel Part Number:

    145475
  • UPC:

Flexible Steel Conduit, 1-1/2 Inch, Reduced Wall, 750 Foot Reel

$ 217.03 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL150RW750RL

Rexel Part # 145475

UPC

UNSPSC 39131706

Color Metallic

Diameter 1 1/2 in

Length 750 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch