Multiple STL150SW25CL Flexible Steel Conduit, 1-1/2", Standard Wall, 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL150SW25CL
  • Rexel Part Number:

    616039
  • UPC:

    98005002126

Flexible Steel Conduit, 1-1/2", Standard Wall, 25' Coil

$ 887.66 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL150SW25CL

Rexel Part # 616039

UPC 98005002126

UNSPSC 39131706

Color Metallic

Diameter 1 1/2 in

Length 25 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch