Multiple STL200RW200RL Flexible Steel Conduit, 2", Reduced Wall, 200' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL200RW200RL
  • Rexel Part Number:

    629493
  • UPC:

Flexible Steel Conduit, 2 Inch, Reduced Wall, 200 Foot Reel

$ 265.30 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 200

Mfr / Brand Multiple

Mfr Part # STL200RW200RL

Rexel Part # 629493

UPC

UNSPSC 39131706

Color Metallic

Diameter 2 in

Length 200 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch