Multiple 2FSX25 Flexible Steel Conduit, 2", 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    2FSX25
  • Rexel Part Number:

    48438
  • UPC:

    98005002107

2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

$ 265.30 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 25

Mfr / Brand Multiple

Mfr Part # 2FSX25

Rexel Part # 48438

UPC 98005002107

UNSPSC 39131706

Color Metallic

Diameter 2 in

Length 25 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch