Multiple STL250RW100RL Flexible Steel Conduit, 2-1/2", Reduced Wall, 100' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL250RW100RL
  • Rexel Part Number:

    324205
  • UPC:

Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 100 Foot Reel

$ 322.54 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL250RW100RL

Rexel Part # 324205

UPC

UNSPSC 39131706

Color Metallic

Diameter 2 1/2 in

Length 100 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch