Multiple STL250RW275RL Flexible Steel Conduit, 2-1/2", Reduced Wall, 275' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL250RW275RL
  • Rexel Part Number:

    145462
  • UPC:

Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 275 Foot Reel

$ 322.54 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL250RW275RL

Rexel Part # 145462

UPC

UNSPSC 39131706

Color Metallic

Diameter 2 1/2 in

Length 275 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch