Multiple STL250RW45CL Flexible Steel Conduit, 2-1/2", Reduced Wall, 45' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL250RW45CL
  • Rexel Part Number:

    520485
  • UPC:

Flexible Steel Conduit, 2-1/2 Inch, Reduced Wall, 45 Foot Coil

$ 322.54 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL250RW45CL

Rexel Part # 520485

UPC

UNSPSC 39131706

Color Metallic

Diameter 2 1/2 in

Length 45 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch