Multiple STL300RW175RL Flexible Steel Conduit, 3", Reduced Wall, 175' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL300RW175RL
  • Rexel Part Number:

    145453
  • UPC:

Flexible Steel Conduit, 3 Inch, Reduced Wall, 175 Foot Reel

$ 559.22 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL300RW175RL

Rexel Part # 145453

UPC

UNSPSC 39131706

Color Metallic

Diameter 3 in

Length 175 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch