Multiple STL300RW25CL Flexible Steel Conduit, 3", Reduced Wall, 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL300RW25CL
  • Rexel Part Number:

    48306
  • UPC:

    98005002109

Flexible Steel Conduit, 3 Inch, Reduced Wall, 25 Foot Coil

$ 559.22 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL300RW25CL

Rexel Part # 48306

UPC 98005002109

UNSPSC 39131706

Color Metallic

Diameter 3 in

Length 25 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch