Multiple STL350RW100RL Flexible Steel Conduit, 3-1/2", Reduced Wall, 100' Reel

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL350RW100RL
  • Rexel Part Number:

    681073
  • UPC:

Flexible Steel Conduit, 3-1/2 Inch, Reduced Wall, 100 Foot Reel

$ 633.05 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL350RW100RL

Rexel Part # 681073

UPC

UNSPSC 39131706

Color Metallic

Diameter 3 1/2 in

Length 100 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch