Multiple STL400RW25CL Flexible Steel Conduit, 4", Reduced Wall, 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL400RW25CL
  • Rexel Part Number:

    48612
  • UPC:

    98005002111

Flexible Steel Conduit, 4 Inch, Reduced Wall, 25 Foot Coil

$ 720.61 / C
C = PER 100

    This item requires special handling.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL400RW25CL

Rexel Part # 48612

UPC 98005002111

UNSPSC 39131706

Color Metallic

Diameter 4 in

Length 25 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch