Multiple STL400SW25CL Flexible Steel Conduit, 4", Standard Wall, 25' Coil

  • Mfr/Brand Name:

    Multiple
  • Mfr Number:

    STL400SW25CL
  • Rexel Part Number:

    616022
  • UPC:

    98005002131

Flexible Steel Conduit, 4", Standard Wall, 25' Coil

$ 2,947.28 / C
C = PER 100

    Currently unavailable for online purchase.

Qty FT

Multiple 1

Mfr / Brand Multiple

Mfr Part # STL400SW25CL

Rexel Part # 616022

UPC 98005002131

UNSPSC 39131706

Color Metallic

Diameter 4 in

Length 25 ft

Material Steel

Type Flexible Steel

Place your Will Call order by clicking the cart button next to the appropriate Branch