Allen-Bradley 845-FC-B-B Encoder, High Speed, Flexible Coupling, 3/8" to 3/8"

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    845-FC-B-B
  • Rexel Part Number:

    74263
  • UPC:

    66207390295

Encoder, High Speed, Flexible Coupling, 3/8 Inch Diameter to 3/8 Inch Diameter, Aluminum with Fiberglass Insert

$ 116.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 845-FC-B-B

Rexel Part # 74263

UPC 66207390295

UNSPSC 39131707

Family / Style 845

Material Aluminum

Mounting Shaft

Type Encoder

Place your Will Call order by clicking the cart button next to the appropriate Branch