Hubbell-Kellems 03305003 13" Junior Pulling Grip, Single Weave Mesh, 0.500-0.610"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    03305003
  • Rexel Part Number:

    84793
  • UPC:

    78358531529

Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 0.500 Inch - 0.610 Inch, Mesh Length: 8 1/2 Inch.

$ 31.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 03305003

Rexel Part # 84793

UPC 78358531529

UNSPSC 39121722

Length 8 1/2

Material Steel

Range 0.500 in - 0.610 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch