Hubbell-Kellems 03305006 18" Junior Pulling Grip, Single Weave Mesh, 1.000-1.240"

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    03305006
  • Rexel Part Number:

    33167
  • UPC:

    78358531532

Junior Pulling Grip, Flexible Eye, Single Weave Mesh, Galvanized Steel, Cable Diameter Range: 1.000 Inch - 1.240 Inch, Mesh Length: 11 1/2 Inch.

$ 43.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # 03305006

Rexel Part # 33167

UPC 78358531532

UNSPSC 39121722

Length 11 1/2 in

Material Steel

Range 1.000 in - 1.240 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch