Leviton L8502 Flexible Eye, Junior Duty, .500 - .610"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8502
  • Rexel Part Number:

    314506
  • UPC:

    078477973073

Pulling Grip, Flexible Eye, Closed Mesh, Single Weave, Junior Duty, Cable Diameter Range: .500 Inch - .610 Inch, Mesh Length: 8 Inch.

$ 43.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8502

Rexel Part # 314506

UPC 078477973073

UNSPSC 39131607

Length 8 in

Material Steel

Range 0.500 in - 0.610 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch