Greenlee 30566 24" Flexible Eye Pulling Grip, 1.50-1.99"

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    30566
  • Rexel Part Number:

    3118
  • UPC:

    783310305668

Pulling Grip, Flexible Eye, Closed Mesh, Double Weave, Medium Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 24 Inch.

$ 142.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 30566

Rexel Part # 3118

UPC 783310305668

UNSPSC 27111712

Length 24 in

Material Steel

Range 1.500 in - 1.990 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch