Greenlee 31024 8" Slack Pulling Grip, Split Mesh, 0.62-0.74"

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    31024
  • Rexel Part Number:

    468070
  • UPC:

    783310310242

Slack Pulling Grip, Offset Flexible Eye, Single Weave, Split Mesh Rod, Galvanized Steel Mesh, Cable Diameter Range: 0.62 Inch - 0.74 Inch, Mesh Length: 8 Inch.

$ 60.88 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # 31024

Rexel Part # 468070

UPC 783310310242

UNSPSC 27111712

Length 8 in

Material Steel

Range 0.620 in - 0.740 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch