Streamlight 71600 LED Jr. Reach Flexible Flashlight

  • Mfr/Brand Name:

    Streamlight
  • Mfr Number:

    71600
  • Rexel Part Number:

    134238
  • UPC:

    080926716001

Flexible Flashlight, Jr. Reach, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 20", Diameter: 0.8", Weight: 6.1 oz, Light Output: 85 Lumens, Run Time: 3.25 Hours, Power Requirements: (2) AA Batteries, Includes: Magnetic Clip Holder

$ 45.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Streamlight

Mfr Part # 71600

Rexel Part # 134238

UPC 080926716001

UNSPSC 39111702

Length 20 in

Lumens 85

Type Flashlight

Place your Will Call order by clicking the cart button next to the appropriate Branch