Leviton L8514 Flexible Eye, Light Duty, 1.00 - 1.24"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8514
  • Rexel Part Number:

    438012
  • UPC:

    078477973318

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.00 - 1.24 Inch, Mesh Length: 16.5 Inch.

$ 84.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8514

Rexel Part # 438012

UPC 078477973318

UNSPSC 39131607

Length 16 1/2 in

Material Steel

Range 1.000 in - 1.240 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch