Leviton L8518 Pulling Grip, Flexible Rope Eye, Single Weave, Length: 23"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8518
  • Rexel Part Number:

    823573
  • UPC:

    078477973370

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 2.00 - 2.49 Inch, Mesh Length: 23 Inch.

$ 120.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8518

Rexel Part # 823573

UPC 078477973370

UNSPSC 39131607

Length 23 in

Material Steel

Range 2.000 in - 2.490 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch