Leviton L8524 Flexible Eye, Light Duty, Medium, .620 - .740"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8524
  • Rexel Part Number:

    248922
  • UPC:

    078477973486

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: .620 - .740 Inch, Mesh Length (Medium): 16 Inch.

$ 96.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8524

Rexel Part # 248922

UPC 078477973486

UNSPSC 39131607

Length 16 in

Material Steel

Range 0.620 in - 0.740 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch