Leviton L8527 Flexible Eye, Light Duty, Medium, 1.25 - 1.49"

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    L8527
  • Rexel Part Number:

    248923
  • UPC:

    078477973554

Pulling Grip, Flexible Rope Eye, Closed Mesh, Single Weave, Light Duty, Cable Diameter Range: 1.25 - 1.49 Inch, Mesh Length (Medium): 20 Inch.

$ 104.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # L8527

Rexel Part # 248923

UPC 078477973554

UNSPSC 39131607

Length 20 in

Material Steel

Range 1.250 in - 1.490 in

Type Pulling Grip

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch